
Tamaris TMI-2303 Handmade Area Rug
Mfr # TMI2303-81012
Zoro # G210353207
product price: $3,035.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Gray, Cream, Charcoal
Style
Global
Material
Face: 60% Wool, 40% Viscose
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMI2303-81012
Zoro #
G210353207
UPC #
192201280937
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.2 in
Details
Color
Light Gray, Gray, Cream, Charcoal
Style
Global
Material
Face: 60% Wool, 40% Viscose
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
38.16 lb
Backing
No Backing
Construction
Hand Woven
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Bohemian
Printed Design
No
Machine Washable
No
Description
This Tamaris area rug is the perfect way to add global-inspired style and texture to your home. Hand woven from a blend of Viscose and Wool, this durable rug offers a low pile design that will last for years. Made in India, it has no pile so it won't show signs of wear over time. The recommended use of a rug pad will help keep it in place while protecting your floors. With spot clean only care, this area rug is an easy addition to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.