
Tartan TAR-2300 Handmade Area Rug
Mfr # TAR2300-23
Zoro # G310355408
product price: $130.00
/ea
Free Shipping & Returns
Key Features
Color
Oatmeal, Light Gray, Gray
Style
Cottage
Material
Face: 50% Viscose, 50% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAR2300-23
Zoro #
G310355408
UPC #
889292149952
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Oatmeal, Light Gray, Gray
Style
Cottage
Material
Face: 50% Viscose, 50% Wool
Shape
Rectangle
Weight
2.4 lb
Features
Handmade
Includes
Care Label
Backing
Canvas
Machine Washable
No
Has Fringe
No
Construction
Hand Woven
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Sub Style
Country
Durable/Performance Rated
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Description
Bring a timeless, cottage-style charm to any room with this Tartan area rug. This hand-woven piece is crafted from a blend of Viscose and Wool for a luxurious feel and soft texture. With no pile construction, this rug is easy to clean and maintain while making it ideal for high traffic areas like the living room or bedroom. The perfect way to add warmth and character to your home, this rug is made in India and requires professional cleaning only. For best results, pair with an appropriate rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.