
Tartan TAR-2303 Handmade Area Rug
Mfr # TAR2303-810
Zoro # G010356613
product price: $1,415.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Gray, Black
Style
Cottage
Material
Face: 50% Viscose, 50% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAR2303-810
Zoro #
G010356613
UPC #
889292150125
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Light Gray, Gray, Black
Style
Cottage
Material
Face: 50% Viscose, 50% Wool
Shape
Rectangle
Features
Handmade
Weight
32 lb
Includes
Care Label
Backing
Canvas
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
No
Construction
Hand Woven
Outdoor Safe
No
Printed Design
No
Sub Style
Country
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Description
This cozy Tartan area rug is the perfect addition to your cottage-style home. It's hand woven in India with a blend of Viscose and Wool, making it a durable yet soft surface for your living space. The no pile construction makes it ideal for high-traffic areas and its professional cleaning only care instructions ensure that this rug will remain beautiful for years to come. To complete the look, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.