
Tartan TAR-2304 Handmade Area Rug
Mfr # TAR2304-576
Zoro # G310356405
product price: $670.00
/ea
Free Shipping & Returns
Key Features
Color
Oatmeal, Slate
Style
Cottage
Material
Face: 50% Wool, 50% Viscose
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAR2304-576
Zoro #
G310356405
UPC #
889292464338
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Oatmeal, Slate
Style
Cottage
Material
Face: 50% Wool, 50% Viscose
Shape
Rectangle
Weight
15 lb
Features
Handmade
Includes
Care Label
Printed Design
No
Construction
Hand Woven
Sub Style
Farmhouse
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Backing
Canvas
High/Low Texture
No
Machine Washable
No
Description
Introduce a touch of rustic charm to your home with the Tartan Collection hand made rug. Featuring a Farmhouse Cottage style, this exquisite piece is crafted from a blend of viscose and wool for an unmatched softness underfoot. This rug is hand woven in India, showcasing the expertise and heritage of its craftsmen. The no-pile design makes it easy to maintain while still offering an inviting texture. For best use, we recommend pairing this rug with a pad to keep it firmly in place as you enjoy its comfort and beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.