
Tartan TAR-2304 Handmade Area Rug
Mfr # TAR2304-81012
Zoro # G310356221
product price: $2,160.00
/ea
Free Shipping & Returns
Key Features
Color
Oatmeal, Slate
Style
Cottage
Material
Face: 50% Wool, 50% Viscose
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAR2304-81012
Zoro #
G310356221
UPC #
889292464352
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in
Details
Color
Oatmeal, Slate
Style
Cottage
Material
Face: 50% Wool, 50% Viscose
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
42.4 lb
High Traffic Compatible
Not Recommended for High Traffic Areas
Machine Washable
No
Construction
Hand Woven
Sub Style
Farmhouse
Has Fringe
No
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
Canvas
Description
Introduce a touch of rustic charm to your home with the Tartan Collection hand made rug. Featuring a Farmhouse Cottage style, this exquisite piece is crafted from a blend of viscose and wool for an unmatched softness underfoot. This rug is hand woven in India, showcasing the expertise and heritage of its craftsmen. The no-pile design makes it easy to maintain while still offering an inviting texture. For best use, we recommend pairing this rug with a pad to keep it firmly in place as you enjoy its comfort and beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.