
Tartan TAR-2305 Handmade Area Rug
Mfr # TAR2305-576
Zoro # G610356501
product price: $670.00
/ea
Free Shipping & Returns
Key Features
Color
Pearl, Natural, Khaki
Style
Cottage
Material
Face: 50% Viscose, 50% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAR2305-576
Zoro #
G610356501
UPC #
889292680943
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Pearl, Natural, Khaki
Style
Cottage
Material
Face: 50% Viscose, 50% Wool
Shape
Rectangle
Includes
Care Label
Weight
15 lb
Features
Handmade
Printed Design
No
Backing
Canvas
Primary Color
Pearl
Durable/Performance Rated
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Outdoor Safe
No
Has Fringe
No
High/Low Texture
No
Construction
Hand Woven
Machine Washable
No
Sub Style
Country
Description
This Tartan area rug is perfect for any cottage-style decor. Crafted from a combination of Viscose and Wool, this hand-woven rug from India offers both style and durability. With no pile construction, it provides a flat surface that can be used in high traffic areas. For added comfort and longevity, we recommend using with a rug pad not included. Professional rug cleaning only recommended for care instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.