
Tartan TAR-2305 Handmade Area Rug
Mfr # TAR2305-810
Zoro # G510356472
product price: $1,415.00
/ea
Free Shipping & Returns
Key Features
Color
Pearl, Natural, Khaki
Style
Cottage
Material
Face: 50% Viscose, 50% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAR2305-810
Zoro #
G510356472
UPC #
889292680950
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Pearl, Natural, Khaki
Style
Cottage
Material
Face: 50% Viscose, 50% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
32 lb
Construction
Hand Woven
Outdoor Safe
No
Backing
Canvas
High Traffic Compatible
Not Recommended for High Traffic Areas
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Primary Color
Pearl
Sub Style
Country
Description
This Tartan area rug is perfect for any cottage-style decor. Crafted from a combination of Viscose and Wool, this hand-woven rug from India offers both style and durability. With no pile construction, it provides a flat surface that can be used in high traffic areas. For added comfort and longevity, we recommend using with a rug pad not included. Professional rug cleaning only recommended for care instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.