
Tartan TAR-2306 Handmade Area Rug
Mfr # TAR2306-576
Zoro # G310356450
product price: $670.00
/ea
Free Shipping & Returns
Key Features
Color
Natural, Desert Tan, Pearl, Tan, Khaki
Style
Cottage
Material
Face: 50% Viscose, 50% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAR2306-576
Zoro #
G310356450
UPC #
889292680899
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Natural, Desert Tan, Pearl, Tan, Khaki
Style
Cottage
Material
Face: 50% Viscose, 50% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
15 lb
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
Backing
Canvas
Primary Color
Natural
Outdoor Safe
No
Sub Style
Country
Machine Washable
No
Construction
Hand Woven
High/Low Texture
No
Has Fringe
No
Printed Design
No
Description
Step into the comforting embrace of Country Cottage style with our Tartan collection rug. Hand-woven in India, this rug exhibits the charm and coziness associated with traditional design. Crafted meticulously from a pleasing blend of viscose and wool, it offers a soft underfoot feel that's truly unparalleled. This rug features a no pile construction that ensures maximum durability without compromising on style. To keep it looking its best, we recommend professional cleaning only. Use with a rug pad for optimum results. With this magnificent hand made rug, you can easily add a touch of warmth and rustic elegance to any space in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.