
Tartan TAR-2306 Handmade Area Rug
Mfr # TAR2306-81012
Zoro # G510357622
product price: $2,160.00
/ea
Free Shipping & Returns
Key Features
Color
Natural, Desert Tan, Pearl, Tan, Khaki
Style
Cottage
Material
Face: 50% Viscose, 50% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAR2306-81012
Zoro #
G510357622
UPC #
889292680912
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in
Details
Color
Natural, Desert Tan, Pearl, Tan, Khaki
Style
Cottage
Material
Face: 50% Viscose, 50% Wool
Shape
Rectangle
Features
Handmade
Weight
42.4 lb
Includes
Care Label
Outdoor Safe
No
Primary Color
Natural
High/Low Texture
No
Machine Washable
No
Construction
Hand Woven
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Country
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Backing
Canvas
Description
Step into the comforting embrace of Country Cottage style with our Tartan collection rug. Hand-woven in India, this rug exhibits the charm and coziness associated with traditional design. Crafted meticulously from a pleasing blend of viscose and wool, it offers a soft underfoot feel that's truly unparalleled. This rug features a no pile construction that ensures maximum durability without compromising on style. To keep it looking its best, we recommend professional cleaning only. Use with a rug pad for optimum results. With this magnificent hand made rug, you can easily add a touch of warmth and rustic elegance to any space in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.