
Telluride TEL-2300 Handmade Area Rug
Mfr # TEL2300-913
Zoro # G910368570
product price: $4,255.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Dark Brown, Cream
Style
Modern
Material
Face: 50% Viscose, 50% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEL2300-913
Zoro #
G910368570
UPC #
888473862178
Country of Origin
India
Dimensions
Size
9 ft x 13 ft
Pile Height
0 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.8 in
Details
Color
Dark Brown, Cream
Style
Modern
Material
Face: 50% Viscose, 50% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
77.22 lb
Includes
Care Label
Features
Handmade
Sub Style
Scandinavian
Machine Washable
No
Outdoor Safe
No
Construction
Hand Woven
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Description
This Telluride area rug is the perfect addition to your modern home. Featuring a blend of Viscose and Wool, this hand woven flat weave provides a lustrous sheen that will bring a touch of sophistication to any room. The no pile design ensures that it will keep its shape for years to come. Crafted in India, this rug is sure to make an impact in your home. For best results, use with a rug pad for added comfort and protection. Spot clean only for easy care and maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.