
Terrace TRC-2309 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRC2309-71010
- Zoro # G110359491
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRC2309-71010
Zoro #
G110359491
UPC #
889292625661
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.24 in
Details
Color
Dark Blue, Dusty Sage
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
18.91 lb
Includes
Care Label
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Outdoor Safe
Yes
Construction
Machine Woven
Printed Design
No
Description
Experience a new level of comfort and style with the Terrace Collection Area Rug. Made in Turkey, this rug boasts a beautiful design that can effortlessly enhance any space. The rug is constructed from durable polypropylene using machine-woven technology, ensuring it stands up well to high traffic areas and can even be used outdoors for added versatility. It's also conveniently easy to clean; simply hose off with water and hang it to dry. For optimal use, we recommend pairing it with a rug pad. Experience the perfect blend of style, functionality, and comfort with this unique area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.