
Terrace TRC-2309 Outdoor Safe Area Rug
Mfr # TRC2309-9212
Zoro # G310359444
product price:Â $413.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Dark Blue, Dusty Sage
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRC2309-9212
Zoro #
G310359444
UPC #
889292625678
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.24 in
Details
Color
Dark Blue, Dusty Sage
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
26.4 lb
Construction
Machine Woven
Outdoor Safe
Yes
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Machine Washable
No
Description
Experience a new level of comfort and style with the Terrace Collection Area Rug. Made in Turkey, this rug boasts a beautiful design that can effortlessly enhance any space. The rug is constructed from durable polypropylene using machine-woven technology, ensuring it stands up well to high traffic areas and can even be used outdoors for added versatility. It's also conveniently easy to clean; simply hose off with water and hang it to dry. For optimal use, we recommend pairing it with a rug pad. Experience the perfect blend of style, functionality, and comfort with this unique area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.