
Tevazu TVZ-2338 Machine Crafted Area Rug
Mfr # TVZ2338-679
Zoro # G210354112
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Light Gray, Teal, Burgandy, Dark Blue, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TVZ2338-679
Zoro #
G210354112
UPC #
889292268172
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in
Details
Color
Ivory, Light Gray, Teal, Burgandy, Dark Blue, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
14.8 lb
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Light Grey
Has Fringe
No
Sub Style
Updated Traditional
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Description
Experience a fusion of classic charm and modern flair with the Tevazu area rug. Woven in Turkey using durable polypropylene, this rug showcases an updated traditional style that brings warmth and sophistication to any space. Its medium pile is designed to withstand high traffic areas, maintaining its allure over time. To extend its lifespan and comfort, the use of a rug pad is recommended. Cleaning is as simple as spot cleaning with a mild detergent, making it an ideal choice for busy households seeking elegance and ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.