
Tibetan TBT-2300 Machine Crafted Area Rug
Mfr # TBT2300-2712
Zoro # G110358364
product price: $395.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Tan, Charcoal
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBT2300-2712
Zoro #
G110358364
UPC #
888473837893
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 12 ft
Pile Height
0.47 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.51 in
Details
Color
Ivory, Tan, Charcoal
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Runner
Features
Machine Crafted
Weight
17.29 lb
Includes
Care Label
Printed Design
No
High/Low Texture
Yes
Sub Style
Updated Traditional
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Description
Bring the classic beauty of Updated Traditional style to your home with this Tibetan area rug. Crafted in Turkey from a blend of polypropylene and polyester, this machine-woven rug is designed to stand up to high traffic while looking beautiful for years. Its medium pile height adds just the right amount of texture and warmth to any space without being too bulky. This versatile piece is also stain-resistant, making it ideal for homes with children and pets. For best results, pair with a non-slip rug pad not included. Spot clean as needed with mild detergent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.