
Tibetan TBT-2300 Machine Crafted Area Rug (Discontinued)
- Mfr # TBT2300-710SQ
- Zoro # G810358404
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBT2300-710SQ
Zoro #
G810358404
UPC #
888473837947
Country of Origin
Turkey
Dimensions
Pile Height
0.47 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.51 in
Size
7 ft 10 in x 7 ft 10 in
Details
Color
Ivory, Tan, Charcoal
Shape
Square
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Weight
34.1 lb
Includes
Care Label
Features
Machine Crafted
Style
Traditional
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
Yes
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
Description
Bring the classic beauty of Updated Traditional style to your home with this Tibetan area rug. Crafted in Turkey from a blend of polypropylene and polyester, this machine-woven rug is designed to stand up to high traffic while looking beautiful for years. Its medium pile height adds just the right amount of texture and warmth to any space without being too bulky. This versatile piece is also stain-resistant, making it ideal for homes with children and pets. For best results, pair with a non-slip rug pad not included. Spot clean as needed with mild detergent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.