
Tibetan TBT-2301 Machine Crafted Area Rug
Mfr # TBT2301-111015
Zoro # G110358432
product price: $2,190.00
/eaKey Features
Color
Charcoal, Beige, Tan
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBT2301-111015
Zoro #
G110358432
UPC #
888473837954
Country of Origin
Turkey
Dimensions
Size
11 ft 10 in x 14 ft 11 in
Pile Height
0.47 in
Length (In.)
179.13 in
Width (In.)
141.73 in
Thickness
0.51 in
Details
Color
Charcoal, Beige, Tan
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
96.97 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Updated Traditional
Machine Washable
No
High/Low Texture
Yes
Description
This Tibetan area rug is the perfect choice for traditional style and high-traffic areas. Crafted in Turkey, this machine woven rug is made of a combination of Polypropylene and Polyester which gives it an elegant lustrous sheen. With its medium pile, this rug is durable and can handle everyday use. For added protection, we recommend using a rug pad with this piece to ensure its longevity. To keep it looking great for years to come, professional rug cleaning only is recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.