
Tibetan TBT-2304 Machine Crafted Area Rug (Discontinued)
- Mfr # TBT2304-31157
- Zoro # G910359257
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBT2304-31157
Zoro #
G910359257
UPC #
888473838067
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.47 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.51 in
Details
Color
Tan, Beige, Charcoal
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
12.08 lb
Includes
Care Label
Backing
No Backing
High/Low Texture
Yes
Construction
Machine Woven
Machine Washable
No
Primary Color
Beige
Printed Design
No
Sub Style
Mid-Century
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Description
This stylish Tibetan area rug is the perfect addition to your mid-century modern home. Expertly crafted in Turkey, this machine woven rug is made of a durable blend of polypropylene and polyester that can handle even the highest traffic areas. Featuring a medium pile, it's both soft and luxurious underfoot while still being easy to maintain. Place it in your living room, bedroom or dining room for an instant update that won't fail to impress! For extra cushioning and protection, we recommend using with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.