
Tibetan TBT-2304 Machine Crafted Area Rug
Mfr # TBT2304-6796
Zoro # G910359530
product price:Â $780.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Beige, Charcoal
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBT2304-6796
Zoro #
G910359530
UPC #
888473721390
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.47 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.51 in
Details
Color
Tan, Beige, Charcoal
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
34.34 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Mid-Century
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Beige
High/Low Texture
Yes
Printed Design
No
Backing
No Backing
Has Fringe
No
Machine Washable
No
Description
This stylish Tibetan area rug is the perfect addition to your mid-century modern home. Expertly crafted in Turkey, this machine woven rug is made of a durable blend of polypropylene and polyester that can handle even the highest traffic areas. Featuring a medium pile, it's both soft and luxurious underfoot while still being easy to maintain. Place it in your living room, bedroom or dining room for an instant update that won't fail to impress! For extra cushioning and protection, we recommend using with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.