Tibetan TBT-2305 Machine Crafted Area Rug

  • Mfr # TBT2305-111015

  • Zoro # G810360629


product price:  $2,190.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
11 ft 10 in x 14 ft 11 in
Color
Medium Gray, Charcoal
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBT2305-111015
Zoro #
G810360629
UPC #
888473838104
Country of Origin
Turkey

Dimensions

Size
11 ft 10 in x 14 ft 11 in
Pile Height
0.47 in
Length (In.)
179.13 in
Width (In.)
141.73 in
Thickness
0.51 in

Details

Color
Medium Gray, Charcoal
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
96.97 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
Machine Washable
No
Has Fringe
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Mid-Century
Durable/Performance Rated
No

Description

This gorgeous Tibetan area rug will instantly add modern style to any room in your home. Crafted from a blend of Polypropylene and Polyester, this medium pile rug provides high traffic durability for long lasting use. Featuring a high/low pattern with a lustrous sheen, this machine woven construction is made in Turkey and offers a unique look to any room. To get the most out of your new area rug, we recommend using it with an appropriate rug pad sold separately. For best results, professional cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.