
Tibetan TBT-2305 Machine Crafted Area Rug
Mfr # TBT2305-710103
Zoro # G310360419
product price: $870.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Charcoal
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBT2305-710103
Zoro #
G310360419
UPC #
888473721475
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.47 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.51 in
Details
Color
Medium Gray, Charcoal
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
44.05 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Mid-Century
Has Fringe
No
High/Low Texture
Yes
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Backing
No Backing
Description
This gorgeous Tibetan area rug will instantly add modern style to any room in your home. Crafted from a blend of Polypropylene and Polyester, this medium pile rug provides high traffic durability for long lasting use. Featuring a high/low pattern with a lustrous sheen, this machine woven construction is made in Turkey and offers a unique look to any room. To get the most out of your new area rug, we recommend using it with an appropriate rug pad sold separately. For best results, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.