Tibetan TBT-2305 Machine Crafted Area Rug

  • Mfr # TBT2305-710SQ

  • Zoro # G010360306


product price:  $775.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Charcoal
Shape
Square
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBT2305-710SQ
Zoro #
G010360306
UPC #
888473838166
Country of Origin
Turkey

Dimensions

Pile Height
0.47 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Size
7 ft 10 in x 7 ft 10 in
Thickness
0.51 in

Details

Color
Medium Gray, Charcoal
Shape
Square
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Features
Machine Crafted
Includes
Care Label
Weight
34.1 lb
Style
Modern
Backing
No Backing
Has Fringe
No
Sub Style
Mid-Century
High/Low Texture
Yes
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes

Description

This gorgeous Tibetan area rug will instantly add modern style to any room in your home. Crafted from a blend of Polypropylene and Polyester, this medium pile rug provides high traffic durability for long lasting use. Featuring a high/low pattern with a lustrous sheen, this machine woven construction is made in Turkey and offers a unique look to any room. To get the most out of your new area rug, we recommend using it with an appropriate rug pad sold separately. For best results, professional cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.