Tibetan TBT-2306 Machine Crafted Area Rug

  • Mfr # TBT2306-2776

  • Zoro # G210360380


product price: $255.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Charcoal, Beige
Shape
Runner
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBT2306-2776
Zoro #
G210360380
UPC #
888473721512
Country of Origin
Turkey

Dimensions

Pile Height
0.47 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 7 in
Thickness
0.51 in

Details

Color
Medium Gray, Charcoal, Beige
Shape
Runner
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Features
Machine Crafted
Includes
Care Label
Weight
10.89 lb
Sub Style
Mid-Century
Backing
No Backing
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
Yes
Style
Modern
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No

Description

Introducing the Tibetan area rug, a perfect blend of mid-century modern style and quality craftsmanship. This machine-woven piece is made from durable polypropylene and polyester to provide long-term wear in even the highest traffic areas. The medium pile height adds just enough texture to your home while still being comfortable underfoot. The Tibetan is recommended for use with an area rug pad for additional stability and ease of cleaning. Simply spot clean with a mild detergent when necessary to keep it looking great for years to come. Transform your space today with this timeless design!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.