
Tibetan TBT-2308 Machine Crafted Area Rug (Discontinued)
- Mfr # TBT2308-111015
- Zoro # G810361602
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBT2308-111015
Zoro #
G810361602
UPC #
888473838173
Country of Origin
Turkey
Dimensions
Size
11 ft 10 in x 14 ft 11 in
Pile Height
0.47 in
Length (In.)
179.13 in
Width (In.)
141.73 in
Thickness
0.51 in
Details
Color
Tan, Medium Gray, Charcoal, Ivory
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
96.97 lb
Features
Machine Crafted
Includes
Care Label
Primary Color
Beige
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Sub Style
Mid-Century
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
High/Low Texture
Yes
Description
This Tibetan area rug from the Mid-Century Modern collection is sure to make a statement in any room. It's carefully woven with a blend of polypropylene and polyester for a soft, luxurious feel that stands up to high traffic areas. With its medium pile height, it has just the right amount of texture to create an inviting atmosphere. A rug pad is recommended for added stability and comfort. This high quality piece is made in Turkey and spot clean with mild detergent for easy upkeep.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.