
Tibetan TBT-2308 Machine Crafted Area Rug
Mfr # TBT2308-5376
Zoro # G310361676
product price: $435.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Medium Gray, Charcoal, Ivory
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBT2308-5376
Zoro #
G310361676
UPC #
888473721666
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.47 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.51 in
Details
Color
Tan, Medium Gray, Charcoal, Ivory
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
21.79 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
Yes
Sub Style
Mid-Century
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Beige
Printed Design
No
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
Description
This Tibetan area rug from the Mid-Century Modern collection is sure to make a statement in any room. It's carefully woven with a blend of polypropylene and polyester for a soft, luxurious feel that stands up to high traffic areas. With its medium pile height, it has just the right amount of texture to create an inviting atmosphere. A rug pad is recommended for added stability and comfort. This high quality piece is made in Turkey and spot clean with mild detergent for easy upkeep.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.