
Tibetan TBT-2308 Machine Crafted Area Rug (Discontinued)
- Mfr # TBT2308-6796OV
- Zoro # G510361629
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBT2308-6796OV
Zoro #
G510361629
UPC #
888473975854
Country of Origin
Turkey
Dimensions
Pile Height
0.47 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.51 in
Size
6 ft 7 in x 9 ft 6 in
Details
Color
Tan, Medium Gray, Charcoal, Ivory
Shape
Oval
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Includes
Care Label
Features
Machine Crafted
Weight
34.34 lb
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Style
Modern
Primary Color
White
Outdoor Safe
No
Printed Design
No
Sub Style
Mid-Century
Machine Washable
No
High/Low Texture
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Description
This Tibetan area rug from the Mid-Century Modern collection is sure to make a statement in any room. It's carefully woven with a blend of polypropylene and polyester for a soft, luxurious feel that stands up to high traffic areas. With its medium pile height, it has just the right amount of texture to create an inviting atmosphere. A rug pad is recommended for added stability and comfort. This high quality piece is made in Turkey and spot clean with mild detergent for easy upkeep.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.