Tibetan TBT-2308 Machine Crafted Area Rug

  • Mfr # TBT2308-710SQ

  • Zoro # G410361293


product price:  $775.00
/ea
Free Shipping & Returns

Key Features

Color
Tan, Medium Gray, Charcoal, Ivory
Shape
Square
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBT2308-710SQ
Zoro #
G410361293
UPC #
888473838234
Country of Origin
Turkey

Dimensions

Pile Height
0.47 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Size
7 ft 10 in x 7 ft 10 in
Thickness
0.51 in

Details

Color
Tan, Medium Gray, Charcoal, Ivory
Shape
Square
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Includes
Care Label
Features
Machine Crafted
Weight
34.1 lb
Primary Color
Gray
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
Yes
Style
Modern
Construction
Machine Woven
Printed Design
No
Sub Style
Mid-Century
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No

Description

This Tibetan area rug from the Mid-Century Modern collection is sure to make a statement in any room. It's carefully woven with a blend of polypropylene and polyester for a soft, luxurious feel that stands up to high traffic areas. With its medium pile height, it has just the right amount of texture to create an inviting atmosphere. A rug pad is recommended for added stability and comfort. This high quality piece is made in Turkey and spot clean with mild detergent for easy upkeep.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.