
Tibetan TBT-2308 Machine Crafted Area Rug
Mfr # TBT2308-93123
Zoro # G910361410
product price:Â $1,360.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Tan, Medium Gray, Charcoal, Ivory
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBT2308-93123
Zoro #
G910361410
UPC #
888473721697
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.47 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.51 in
Details
Color
Tan, Medium Gray, Charcoal, Ivory
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
59.94 lb
Backing
No Backing
Machine Washable
No
Printed Design
No
High/Low Texture
Yes
Durable/Performance Rated
No
Primary Color
Beige
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
Sub Style
Mid-Century
Description
This Tibetan area rug from the Mid-Century Modern collection is sure to make a statement in any room. It's carefully woven with a blend of polypropylene and polyester for a soft, luxurious feel that stands up to high traffic areas. With its medium pile height, it has just the right amount of texture to create an inviting atmosphere. A rug pad is recommended for added stability and comfort. This high quality piece is made in Turkey and spot clean with mild detergent for easy upkeep.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.