
Tibetan TBT-2309 Machine Crafted Area Rug
Mfr # TBT2309-2710
Zoro # G110361289
product price: $330.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Medium Gray, Charcoal
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBT2309-2710
Zoro #
G110361289
UPC #
888473838258
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.47 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.51 in
Details
Color
Ivory, Medium Gray, Charcoal
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Runner
Weight
14.45 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
Yes
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Description
Introducing the Tibetan area rug, a perfect way to add a touch of updated traditional style to any room. With its machine woven construction made of polypropylene and polyester, this attractive rug is designed for high traffic areas and features a medium pile for comfort underfoot. The Tibetan rug is easy to care for and spot clean with mild detergent when necessary. To ensure longevity, we recommend using a rug pad not included underneath. Make your home look more inviting with this unique piece from our Tibetan collection!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.