Tibetan TBT-2309 Machine Crafted Area Rug

  • Mfr # TBT2309-710RD

  • Zoro # G110362590


product price: $775.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Medium Gray, Charcoal
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBT2309-710RD
Zoro #
G110362590
UPC #
888473838302
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.47 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.51 in

Details

Color
Ivory, Medium Gray, Charcoal
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Round
Weight
34.1 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
Yes
Sub Style
Updated Traditional
Has Fringe
No
High Traffic Compatible
Yes

Description

Introducing the Tibetan area rug, a perfect way to add a touch of updated traditional style to any room. With its machine woven construction made of polypropylene and polyester, this attractive rug is designed for high traffic areas and features a medium pile for comfort underfoot. The Tibetan rug is easy to care for and spot clean with mild detergent when necessary. To ensure longevity, we recommend using a rug pad not included underneath. Make your home look more inviting with this unique piece from our Tibetan collection!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.