
Tibetan TBT-2309 Machine Crafted Area Rug
Mfr # TBT2309-710SQ
Zoro # G010362515
product price: $775.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Medium Gray, Charcoal
Shape
Square
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Length (In.)
94.49 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBT2309-710SQ
Zoro #
G010362515
UPC #
888473838319
Country of Origin
Turkey
Dimensions
Pile Height
0.47 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.51 in
Size
7 ft 10 in x 7 ft 10 in
Details
Color
Ivory, Medium Gray, Charcoal
Shape
Square
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Includes
Care Label
Features
Machine Crafted
Weight
34.1 lb
Machine Washable
No
High/Low Texture
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Style
Traditional
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Backing
No Backing
Description
Introducing the Tibetan area rug, a perfect way to add a touch of updated traditional style to any room. With its machine woven construction made of polypropylene and polyester, this attractive rug is designed for high traffic areas and features a medium pile for comfort underfoot. The Tibetan rug is easy to care for and spot clean with mild detergent when necessary. To ensure longevity, we recommend using a rug pad not included underneath. Make your home look more inviting with this unique piece from our Tibetan collection!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.