
Tibetan TBT-2310 Machine Crafted Area Rug
Mfr # TBT2310-5376
Zoro # G210362667
product price: $435.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Beige, Tan
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBT2310-5376
Zoro #
G210362667
UPC #
888473721802
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.47 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.51 in
Details
Color
Charcoal, Beige, Tan
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
21.79 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
Backing
No Backing
Printed Design
No
Machine Washable
No
High/Low Texture
Yes
Construction
Machine Woven
Outdoor Safe
No
Description
This gorgeous Tibetan area rug is sure to be a showstopper in your home. It features an updated traditional style with a machine-woven construction from polypropylene and polyester materials, making it durable enough for high traffic areas. Its medium pile provides a plush feel underfoot, and for maximum comfort we recommend using with a rug pad. Spot clean with mild detergent for easy maintenance. With its timeless design, this area rug will bring warmth and elegance to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.