
Tibetan TBT-2310 Machine Crafted Area Rug
Mfr # TBT2310-93123
Zoro # G410362733
product price: $1,360.00
/eaKey Features
Color
Charcoal, Beige, Tan
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBT2310-93123
Zoro #
G410362733
UPC #
888473721833
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.47 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.51 in
Details
Color
Charcoal, Beige, Tan
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
59.94 lb
Includes
Care Label
Backing
No Backing
Sub Style
Updated Traditional
Has Fringe
No
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
Yes
Description
This gorgeous Tibetan area rug is sure to be a showstopper in your home. It features an updated traditional style with a machine-woven construction from polypropylene and polyester materials, making it durable enough for high traffic areas. Its medium pile provides a plush feel underfoot, and for maximum comfort we recommend using with a rug pad. Spot clean with mild detergent for easy maintenance. With its timeless design, this area rug will bring warmth and elegance to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.