
Tibetan TBT-2312 Machine Crafted Area Rug (Discontinued)
- Mfr # TBT2312-2710
- Zoro # G410362269
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBT2312-2710
Zoro #
G410362269
UPC #
888473838333
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.47 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.51 in
Details
Color
Tan, Beige, Medium Gray, Charcoal
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Runner
Includes
Care Label
Features
Machine Crafted
Weight
14.45 lb
Printed Design
No
Sub Style
Mid-Century
Has Fringe
No
High/Low Texture
Yes
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Description
Experience a fusion of comfort and style with our Mid-Century Modern Tibetan Area Rug. Made in Turkey, this machine woven piece is crafted from a sturdy blend of Polypropylene and Polyester, ensuring it can easily withstand high traffic areas in your home. The medium pile height adds a plush feel underfoot, making it an inviting centerpiece for any room. To enhance its durability and maintain its impeccable look, we recommend the use of a rug pad underneath. When it comes to cleaning, simply spot clean with mild detergent to keep your rug looking fresh and vibrant. Indulge in this chic addition to your living space that seamlessly blends functionality with aesthetic appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.