
Tibetan TBT-2314 Machine Crafted Area Rug
Mfr # TBT2314-5376
Zoro # G410363495
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Color
Beige, Medium Gray, Charcoal
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBT2314-5376
Zoro #
G410363495
UPC #
888473767176
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.47 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.51 in
Details
Color
Beige, Medium Gray, Charcoal
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
21.79 lb
Machine Washable
No
Backing
No Backing
High/Low Texture
Yes
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
Sub Style
Mid-Century
High Traffic Compatible
Yes
Description
This beautiful Tibetan area rug is the perfect addition to any modern-style home. This machine-woven, high-traffic Turkish masterpiece features a combination of Polypropylene and Polyester for a lustrous sheen. The medium pile construction makes it comfortable and luxurious, while its High/Low design adds texture and dimension to any room. To ensure longevity and protect your floors, we recommend using this piece with a rug pad not included. Professional cleaning only recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.