
Tibetan TBT-2316 Machine Crafted Area Rug
Mfr # TBT2316-23
Zoro # G110363665
product price: $90.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Tan, Charcoal, Beige
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBT2316-23
Zoro #
G110363665
UPC #
888473767299
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.47 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.51 in
Details
Color
Medium Gray, Tan, Charcoal, Beige
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
3.2 lb
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
Yes
Outdoor Safe
No
Sub Style
Mid-Century
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Description
This Tibetan area rug is the perfect addition to any mid-century modern space. With its combination of polypropylene and polyester, this machine woven rug will bring a sense of texture and warmth to your home. It has a medium pile that makes it ideal for high traffic areas without sacrificing comfort. Plus, its Turkish construction ensures it will be durable and long lasting. To keep your rug looking new, spot clean with mild detergent as needed. For added protection, we recommend using with a rug pad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.