Tibetan TBT-2316 Machine Crafted Area Rug

  • Mfr # TBT2316-93123

  • Zoro # G810363408


product price: $1,360.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Medium Gray, Tan, Charcoal, Beige
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBT2316-93123
Zoro #
G810363408
UPC #
888473767343
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.47 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.51 in

Details

Color
Medium Gray, Tan, Charcoal, Beige
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
59.94 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
High/Low Texture
Yes
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Mid-Century
Machine Washable
No

Description

This Tibetan area rug is the perfect addition to any mid-century modern space. With its combination of polypropylene and polyester, this machine woven rug will bring a sense of texture and warmth to your home. It has a medium pile that makes it ideal for high traffic areas without sacrificing comfort. Plus, its Turkish construction ensures it will be durable and long lasting. To keep your rug looking new, spot clean with mild detergent as needed. For added protection, we recommend using with a rug pad.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.