
Tibetan TBT-2317 Machine Crafted Area Rug (Discontinued)
- Mfr # TBT2317-2211
- Zoro # G510363371
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBT2317-2211
Zoro #
G510363371
UPC #
192201227925
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.47 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.51 in
Details
Color
Light Gray, White, Charcoal
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
3.2 lb
Includes
Care Label
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Minimalist
Machine Washable
No
Printed Design
0
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
Yes
Description
This stunning Tibetan area rug offers modern style and timeless beauty. Crafted with a blend of polypropylene and polyester, this medium-pile rug features a high/low construction with a lustrous sheen. Machine woven in Turkey, this rug is perfect for high traffic areas and requires professional cleaning only. To ensure longevity, we recommend using with a rug pad not included. Bring traditional elegance to any room in your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.