Tibetan TBT-2317 Machine Crafted Area Rug

  • Mfr # TBT2317-2777

  • Zoro # G010363338


product price: $255.00
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, White, Charcoal
Shape
Runner
Material
Face: 80% Polypropylene, 20% Polyester
Pile Height
0.47 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBT2317-2777
Zoro #
G010363338
UPC #
192201227932
Country of Origin
Turkey

Dimensions

Pile Height
0.47 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 7 in
Thickness
0.51 in

Details

Color
Light Gray, White, Charcoal
Shape
Runner
Material
Face: 80% Polypropylene, 20% Polyester
Includes
Care Label
Features
Machine Crafted
Weight
10.89 lb
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
Yes
Printed Design
0
Sub Style
Minimalist
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Style
Modern

Description

This stunning Tibetan area rug offers modern style and timeless beauty. Crafted with a blend of polypropylene and polyester, this medium-pile rug features a high/low construction with a lustrous sheen. Machine woven in Turkey, this rug is perfect for high traffic areas and requires professional cleaning only. To ensure longevity, we recommend using with a rug pad not included. Bring traditional elegance to any room in your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.