
Tibetan TBT-2317 Machine Crafted Area Rug
Mfr # TBT2317-5376
Zoro # G810363262
product price:Â $435.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, White, Charcoal
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBT2317-5376
Zoro #
G810363262
UPC #
192201227949
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.47 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.51 in
Details
Color
Light Gray, White, Charcoal
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester
Shape
Rectangle
Weight
21.79 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
High/Low Texture
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Minimalist
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
0
Machine Washable
No
Description
This stunning Tibetan area rug offers modern style and timeless beauty. Crafted with a blend of polypropylene and polyester, this medium-pile rug features a high/low construction with a lustrous sheen. Machine woven in Turkey, this rug is perfect for high traffic areas and requires professional cleaning only. To ensure longevity, we recommend using with a rug pad not included. Bring traditional elegance to any room in your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.