
Tibetan TBT-2317 Machine Crafted Area Rug
Mfr # TBT2317-6796
Zoro # G110363320
product price: $780.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, White, Charcoal
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBT2317-6796
Zoro #
G110363320
UPC #
192201227956
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.47 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.51 in
Details
Color
Light Gray, White, Charcoal
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester
Shape
Rectangle
Weight
34.34 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
High/Low Texture
Yes
Sub Style
Minimalist
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
0
Durable/Performance Rated
No
Has Fringe
No
Description
This stunning Tibetan area rug offers modern style and timeless beauty. Crafted with a blend of polypropylene and polyester, this medium-pile rug features a high/low construction with a lustrous sheen. Machine woven in Turkey, this rug is perfect for high traffic areas and requires professional cleaning only. To ensure longevity, we recommend using with a rug pad not included. Bring traditional elegance to any room in your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.