
Tibetan TBT-2317 Machine Crafted Area Rug
Mfr # TBT2317-93123
Zoro # G910363445
product price:Â $1,360.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, White, Charcoal
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBT2317-93123
Zoro #
G910363445
UPC #
192201227970
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.47 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.51 in
Details
Color
Light Gray, White, Charcoal
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
59.94 lb
Machine Washable
No
Construction
Machine Woven
Sub Style
Minimalist
Printed Design
0
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
Yes
Outdoor Safe
No
Description
This stunning Tibetan area rug offers modern style and timeless beauty. Crafted with a blend of polypropylene and polyester, this medium-pile rug features a high/low construction with a lustrous sheen. Machine woven in Turkey, this rug is perfect for high traffic areas and requires professional cleaning only. To ensure longevity, we recommend using with a rug pad not included. Bring traditional elegance to any room in your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.