Tibetan TBT-2318 Machine Crafted Area Rug

  • Mfr # TBT2318-2777

  • Zoro # G010363390


product price: $255.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Denim, Charcoal, Light Gray, White
Shape
Runner
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBT2318-2777
Zoro #
G010363390
UPC #
192201228007
Country of Origin
Turkey

Dimensions

Pile Height
0.47 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 7 in
Thickness
0.51 in

Details

Color
Dark Blue, Denim, Charcoal, Light Gray, White
Shape
Runner
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Includes
Care Label
Weight
10.89 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Style
Modern
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
Yes
Durable/Performance Rated
No
Sub Style
Minimalist
Printed Design
No
Backing
No Backing
Has Fringe
No

Description

This Tibetan area rug is a modern minimalist masterpiece. Its unique combination of polypropylene and polyester fibers make it both durable and soft, perfect for high traffic areas. With a medium pile height, it adds just the right amount of texture to any room. Crafted in Turkey with machine-woven construction, this rug is sure to last for years to come. Spot clean with mild detergent as needed for easy maintenance. To ensure your rug?s longevity, we recommend pairing it with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.