Tibetan TBT-2319 Machine Crafted Area Rug

  • Mfr # TBT2319-2777

  • Zoro # G810364474


product price: $255.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Denim, Charcoal, Light Gray, White
Shape
Runner
Material
Face: 80% Polypropylene, 20% Polyester
Pile Height
0.47 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBT2319-2777
Zoro #
G810364474
UPC #
192201228076
Country of Origin
Turkey

Dimensions

Pile Height
0.47 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 7 in
Thickness
0.51 in

Details

Color
Dark Blue, Denim, Charcoal, Light Gray, White
Shape
Runner
Material
Face: 80% Polypropylene, 20% Polyester
Weight
10.89 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
High/Low Texture
Yes
Style
Modern
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
0
Has Fringe
No
Sub Style
Minimalist

Description

This Tibetan area rug will bring a sophisticated modern style to any room. Its minimalist design features a combination of polypropylene and polyester for an elegant, yet durable piece. Crafted in Turkey with machine-woven construction, this rug is sure to last for years to come. To protect your floors, use with a rug pad sold separately. For easy maintenance, simply spot clean with mild detergent as needed. With its timeless look and luxurious feel, you'll be sure to love this Tibetan area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.