
Tibetan TBT-2319 Machine Crafted Area Rug
Mfr # TBT2319-6796
Zoro # G310364752
product price: $780.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Denim, Charcoal, Light Gray, White
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBT2319-6796
Zoro #
G310364752
UPC #
192201228090
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.47 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.51 in
Details
Color
Dark Blue, Denim, Charcoal, Light Gray, White
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
34.34 lb
High/Low Texture
Yes
Printed Design
0
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
Sub Style
Minimalist
Description
This Tibetan area rug will bring a sophisticated modern style to any room. Its minimalist design features a combination of polypropylene and polyester for an elegant, yet durable piece. Crafted in Turkey with machine-woven construction, this rug is sure to last for years to come. To protect your floors, use with a rug pad sold separately. For easy maintenance, simply spot clean with mild detergent as needed. With its timeless look and luxurious feel, you'll be sure to love this Tibetan area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.