Tibetan TBT-2326 Machine Crafted Area Rug

  • Mfr # TBT2326-710102

  • Zoro # G910364435


product price: $870.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft 2 in
Color
Teal, Pale Blue, Charcoal, Cream
Style
Modern
Material
Face: 78% Polypropylene, 22% Polyester; Warp: 100% Jute
Pile Height
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBT2326-710102
Zoro #
G910364435
UPC #
192201310290
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.47 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.51 in

Details

Color
Teal, Pale Blue, Charcoal, Cream
Style
Modern
Material
Face: 78% Polypropylene, 22% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
44.05 lb
Outdoor Safe
No
High/Low Texture
Yes
Backing
No Backing
Has Fringe
No
Sub Style
Minimalist
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven

Description

Experience a touch of modern minimalism with our Tibetan collection area rug. Perfect for high-traffic areas, this rug is masterfully machine-woven in Turkey and boasts a medium pile that balances comfort with durability. The combination of polypropylene and polyester materials ensures its lasting beauty. To keep this rug looking its best, simply spot clean with water. For an optimal experience, we recommend using it with a rug pad to prevent slipping or sliding. Transform your living space into an elegant haven with this exquisite Turkish piece!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.