
Tibetan TBT-2329 Machine Crafted Area Rug
Mfr # TBT2329-5377
Zoro # G510364309
product price: $435.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Light Gray, Gray, Dark Blue, Teal, Rust
Style
Modern
Material
Face: 78% Polypropylene, 22% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBT2329-5377
Zoro #
G510364309
UPC #
192201310481
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.47 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.51 in
Details
Color
Medium Gray, Light Gray, Gray, Dark Blue, Teal, Rust
Style
Modern
Material
Face: 78% Polypropylene, 22% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
21.79 lb
Includes
Care Label
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
Yes
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Minimalist
Has Fringe
No
Machine Washable
No
Description
This exquisite Tibetan area rug is the perfect addition to any modern home. Crafted from a high quality blend of polypropylene and polyester, this medium pile rug features a lustrous sheen and a high/low texture for added dimension. Machine-woven construction ensures durability and resilience even in high traffic areas, while its Turkish origin guarantees lasting value. For best results, use with a rug pad to provide extra cushioning beneath your feet. Easy spot cleaning makes maintenance simple and hassle-free. Make this beautiful Tibetan area rug part of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.