Tibetan TBT-2339 Machine Crafted Area Rug

  • Mfr # TBT2339-9124

  • Zoro # G410365529


product price:  $1,360.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
8 ft 10 in x 12 ft 4 in
Color
Charcoal, Black
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Pile Height
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBT2339-9124
Zoro #
G410365529
UPC #
889292460309
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.47 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.51 in

Details

Color
Charcoal, Black
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
59.94 lb
Includes
Care Label
Construction
Machine Woven
Sub Style
Glam
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

This Tibetan area rug is the perfect combination of modern glamour and long-lasting durability. Crafted from a blend of polypropylene and polyester, this machine-woven rug has a medium pile that is resistant to wear and tear - making it an ideal option for high traffic areas. With its timeless design, it will easily add a touch of modern sophistication to any room. To ensure your floors are kept safe from scratches and abrasions, we recommend using this rug with a rug pad sold separately. Made in Turkey, this gorgeous area rug is sure to become the highlight of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.