Tibetan TBT-2341 Machine Crafted Area Rug

  • Mfr # TBT2341-9124

  • Zoro # G010365370


product price: $1,529.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
8 ft 10 in x 12 ft 4 in
Color
Slate, Black
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Pile Height
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBT2341-9124
Zoro #
G010365370
UPC #
889292460446
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.47 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.51 in

Details

Color
Slate, Black
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
59.94 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
Sub Style
Glam
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No

Description

This contemporary Tibetan area rug will make a statement in any room. Made of Polypropylene and Polyester, this medium-pile piece is designed to withstand high traffic areas, making it ideal for living rooms and hallways. Machine-woven construction makes it durable and easy to care for; simply vacuum regularly or spot clean with mild soap and water as needed. Plus, the Turkish craftsmanship ensures lasting quality. Be sure to use with a rug pad not included for optimal comfort and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.