
Tibetan TBT-2342 Machine Crafted Area Rug (Discontinued)
- Mfr # TBT2342-9124
- Zoro # G910366354
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBT2342-9124
Zoro #
G910366354
UPC #
889292540780
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.47 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.51 in
Details
Color
Light Sage, Slate, Medium Gray, Charcoal, Black, Medium Brown
Style
Modern
Material
Face: 80% Polypropylene, 20% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
59.94 lb
Has Fringe
No
Construction
Machine Woven
Printed Design
0
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Minimalist
High/Low Texture
No
Description
This Tibetan area rug will bring a sophisticated modern style to any room. Its minimalist design features a combination of polypropylene and polyester for an elegant, yet durable piece. Crafted in Turkey with machine-woven construction, this rug is sure to last for years to come. To protect your floors, use with a rug pad sold separately. For easy maintenance, simply spot clean with mild detergent as needed. With its timeless look and luxurious feel, you'll be sure to love this Tibetan area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.