Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tibetan TBT-2343 Machine Crafted Area Rug

  • Mfr # TBT2343-2777

  • Zoro # G410366366


product price: $255.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Slate, Light Sage, Charcoal, Black, Medium Brown
Shape
Runner
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.47 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBT2343-2777
Zoro #
G410366366
UPC #
889292540810
Country of Origin
Turkey

Dimensions

Pile Height
0.47 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Thickness
0.55 in
Size
2 ft 7 in x 7 ft 7 in

Details

Color
Medium Gray, Slate, Light Sage, Charcoal, Black, Medium Brown
Shape
Runner
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Features
Machine Crafted
Weight
10.89 lb
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Style
Modern
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Outdoor Safe
No
Printed Design
No
High/Low Texture
No

Description

Bring a touch of modern elegance to your home with the Tibetan Area Rug. This luxurious yet minimalist modern style area rug is crafted from polypropylene and polyester fibers and machine-woven in Turkey for outstanding quality and durability. Its medium pile height provides a soft, comfortable surface to your feet while making it suitable for high traffic areas. The rug also features an anti-static, soil-resistant, and water-repellent design that makes it easy to keep clean. Transform any room into a stylish sanctuary with this unique piece and complete your look by adding a rug pad for extra cushioning and protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.